Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portafab Vinyl Dividing Wall 8' High Champagne
See all 154 items in product family

Portafab Vinyl Dividing Wall 8' High Champagne

Item #: WB773249CHA

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $81.95
Product Information
Customer Review
Product Q&A
Portafab Inplant Offices
Dividing Wall
Quality 3 thick x 8'H insulated wall panel with polystyrene core. This Vinyl clad panel is Class C to provide R-13 thermal insulation and STC-20 noise reduction. Class C fire code rating. This interior full-height partition helps separate offices.When pricing, round up to the nearest even foot.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES96 (243.84 cm)
    • COLOR FINISHChampagne
    • DESCRIPTION8' High Dividing Wall
    • MODEL773249CHA

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's the cfm of this fan?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.