Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portafab Class A Fire & Sound Rated Panels Complete 2 Wall 10x12 - Champagne

Rollover image to zoom in

Click image to enlarge

See all 154 items in product family

Portafab Class A Fire & Sound Rated Panels Complete 2 Wall 10x12 - Champagne

Item #: WB608294CH

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,870.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Portafab Complete 2 Wall Inplant Office
Vinyl Clad Panel Class A - Fire & Sound Rated

These complete prefab kits include everything needed for a basic modular inplant office. The modular design means units are easily and cost effectively relocated to meet changing needs. All models include interchangeable wall panels (insulated and sound and fire rated), acoustical drop ceiling, steel roof, framing, connecting hardware, and pre-hung steel right-hand door with window.

These Class-A wall panels are made of a polystyrene core clad with thick vinyl gypsum insulation. Measures 3 thick x 8'H. Thermal insulation value of R-11 with a sound transmission class rating of STC-31. Class A non-combustible rating.

Electrical system includes conduit run to ceiling, handy junction box, plates, receptacles, breaker panel and light switch. 2' x 4' fluorescent light fixtures are 4-lamp lay-in type to provide 70 foot-candles of illumination (professional electrical installation required).



Documents are in PDF format

Product Specifications

    • WIDTH FEET12 (3.66 m)
    • DEPTH FEET10 (3.05 m)
    • COLOR FINISHChampagne
    • ASSEMBLYUnassembled
    • LIGHT FIXTURES2
    • OUTLETS3
    • PANELClass A
    • TYPE2 Wall
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's the cfm of this fan?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.