Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Modular Partition Storage Roof For Four Wall 12' X 16'

Rollover image to zoom in

Click image to enlarge

Modular Partition Storage Roof For Four Wall 12' X 16'

Item #: WB651226

Usually ships in 34 to 37 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,529.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Storage Roof for
Portafab Inplant Offices

Convert the roof of your inplant construction to a storage area with these load-bearing I-beams made of 22-gauge steel. This model is for 4 wall constructions. Special order available for 2 and 3 wall construction.

Documents are in PDF format

Product Specifications

    • DEPTH INCHES144 (365.76 cm)
    • HEIGHT INCHES192 (487.68 cm)
    • ASSEMBLYUnassembled
    • BRANDNational
    • DESCRIPTIONStorage Roof for 12' x 16'
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MODEL651226

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.