Global™ Cylinder Storage Cabinet - Horizontal Single Door 8 Cylinders - 33"W x 40"D x 71"H

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Global™ Cylinder Storage Cabinet - Horizontal Single Door 8 Cylinders - 33"W x 40"D x 71"H

Item #: WB784202

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 593.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global™ Horizontal Cylinder Storage Cabinet
Painted Assembled 8 Cylinder Capacity

This painted cylinder storage cabinet consists of a 12-gauge roof, 13-gauge expanded metal body, angle iron framing and all-welded construction for maximum strength and rigidity to protect your cylinders from unauthorized handling. Ruggedly built cabinets provide efficient, compact storage indoors and out. Heavy-duty construction, highly visible Flammables warning sign and a padlock hasp (lock not included) for security. Exceeds OSHA 1910.110 requirements and NFPA standard #58-79. Includes smooth 1" tubular support rails for cylinder protection. 4 shelves. Yellow powder coat finish. Shipped assembled, ready to use. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES33 (83.82 cm)
    • DEPTH INCHES40 (101.6 cm)
    • HEIGHT INCHES71 (180.34 cm)
    • CAPACITY8 Cylinders
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CYLINDER SIZE15" Dia.
    • CYLINDER TYPEPropane
    • DOORS1
    • FINISHPainted
    • MODEL784202
    • STYLEHorizontal
    • TYPECylinder Cabinet
    • WEIGHT LBS270 (122.73 kg)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

purchasing , Maintenance dept

Your review: Quality good on Material,could use a locating pin on shelves to store tanks in correct position when filled with propane.

Is this review helpful?


Your review: Exactly what we needed. Thanks for your help.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Does the single door version also have the divider in the middle to make two separate 5 cylinder compartments? Or is it just one large 10 cylinder compartment?

Question Asked By: Jeremy , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 

2 Results