Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kee Safety - G150SCH40BND - Schedule 40 Galvanized Pipe (7 ft x 5 Pcs) Price Per Foot - 1-1/2" Dia., - Pkg Qty 35

Rollover image to zoom in

Click image to enlarge

See all 222 items in product family

Kee Safety - G150SCH40BND - Schedule 40 Galvanized Pipe (7 ft x 5 Pcs) Price Per Foot - 1-1/2" Dia., - Pkg Qty 35

Item #: WB448410

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$7.90 each

Sold in packages of 35

Price: $276.50
Product Information
Customer Review
Product Q&A
Galvanized Schedule 40 Pipe for Kee Klamp® Fittings

Galvanized Gatorshield® Pipe Bundle
"sold in packages of 35" refers to total number of feet per package of pipe. This pipe is sold in packages of 5-each pipe is 7 feet long. When placing an order for 1 package customer will receive 5pcs of pipe, each measuring 7 feet in length. End user will not receive 35 pieces of pipe

Made using heavy duty 12 gauge structural steel with triple layer Flo-Coat® rust and corrosion resistant protection. Zinc interior coating for increased corrosion protection. UL listed. Meets ASTM standards.
br> Schedule 40 Pipe is made to specific tolerances to fit easily into Kee Klamp fittings. This galvanized pipe provides an economical, durable solution. .

Kee Klamps create strong, rigid structures such as railings, shelving, awning frames, fencing, patio covers and more. Slip-on fittings allow fast, easy assembly -- an Allen wrench is the only tool needed! Kee Klamps sold separately in 2 finishes: Galvanized or Aluminum/Magnesium.

Product Specifications

    • LENGTH FEET35 (10.67 m)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDKee Safety
    • CONSTRUCTIONGalvanized Steel
    • FITTING INSIDE DIAMETER1.94
    • MANUFACTURERS PART NUMBERG150SCH40BND
    • MODEL448410
    • NOMINAL PIPE SIZE INCHES1-1/2 (3.81 cm)
    • PACKAGE QUANTITY5
    • PIPE I.D.1.61
    • PIPE O.D.1.9
    • TYPE 1-1/2" Dia.,-Schedule 40 Galvanized Pipe/Per FT
    • WEIGHT LBS95 (43.18 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Easy and fast

Your review: This rail was a snap to put in... almost literally. I was very happy with the fit and finish of this product, as well as the ease of installation. If you buy this you won't be dissappointed. Simple to put together and fast means more money in your pocket at the end of the day. I would recommend this product to any one doing commercial railing outdoors.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Other than a big price difference, is there any difference between Global branded crossovers and kee klamp branded cross overs?

Question Asked By: xin , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.