Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kee Safety - G100SCH40BND - Schedule 40 Galvanized Pipe (7 ft x 5 Pcs) Price Per Foot - 1" Dia., - Pkg Qty 35

Rollover image to zoom in

Click image to enlarge

Kee Safety - G100SCH40BND - Schedule 40 Galvanized Pipe (7 ft x 5 Pcs) Price Per Foot - 1" Dia., - Pkg Qty 35

Item #: WB448406

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.60 each

Sold in packages of 35

Price: $266.00
Product Information
Customer Review
Product Q&A
Galvanized Schedule 40 Pipe for
Kee Klamp® Fittings

Schedule 40 Pipe is made to specific tolerances to fit easily into Kee Klamp fittings. This galvanized pipe provides an economical, durable solution. Sold in bundles of 5. Each pipe measures 7'L for a total of 35' linear.



Please note-"Sold in Packages of 35" refers to the total number of lineal feet and not the number of pieces in the package quantity. Pieces are 7'L, there are 5 pieces per pack


Kee Klamps create strong, rigid structures such as railings, shelving, awning frames, fencing, patio covers and more. Slip-on fittings allow fast, easy assembly -- an Allen wrench is the only tool needed! Kee Klamps sold separately in 2 finishes: Galvanized or Aluminum/Magnesium.

Product Specifications

    • LENGTH FEET35 (10.67 m)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • WEIGHT LBS59 (26.82 kg)
    • CONSTRUCTIONGalvanized Steel
    • MODEL448406
    • NOMINAL PIPE SIZE INCHES1 (2.54 cm)
    • PIPE O.D.1.315
    • FITTING INSIDE DIAMETER1.38
    • BRANDKee Safety
    • PACKAGE QUANTITY5
    • PIPE I.D.1.049

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Sales and Product training tips?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.