Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kee Safety - 21-7 - Kee Klamp 90 Degree Two Socket Tee, 1-1/4" Dia.

Rollover image to zoom in

Click image to enlarge

See all 222 items in product family

Kee Safety - 21-7 - Kee Klamp 90 Degree Two Socket Tee, 1-1/4" Dia.

Item #: WB448150

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $18.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Kee Klamp® Fittings
90° Side Outlet Tee

Most frequently paired with Type 20 to give a 90° corner joint for the middle rail of safety railing and other rectangular structures. The upright passes through the fitting.

Product Specifications

    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDKee Safety
    • CONSTRUCTIONGalvanized Iron
    • FITTING INSIDE DIAMETER1.72
    • MANUFACTURERS PART NUMBER21-7
    • MODEL448150
    • NOMINAL PIPE SIZE INCHES1-1/4 (3.18 cm)
    • PIPE O.D.1.66
    • TYPE90° 2 Socket Tee
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Other than a big price difference, is there any difference between Global branded crossovers and kee klamp branded cross overs?

Question Asked By: xin , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $11.75 with this comparable product +
Item #: WB798733
Ships From US, Add 3-4 days For Delivery
(0)
$6.50