Optional High Base for 10 Drawers Steel Flat Files - Sand
See all 7 items in product family

Optional High Base for 10 Drawers Steel Flat Files - Sand

Item #: WBB197719

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $892.45 Save up to 35%
Price: $ 582.00
Product Information
Customer Review
Product Q&A
Accessories
Optional High Base for Steel Flat Files - Sand

Elevate your organizing and add colorful style to your files. With a High Base for your Flat Files you can retrieve your files effortlessly without having to stoop or bend. The base raises files 20" off the floor and has an enclosed back and sides with an open front for extra storage. Reach new heights with a High Base for your Flat Files. Add style to your organizing. Sand finish.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES46-1/2 (118.11 cm)
    • DEPTH INCHES35-1/2 (90.17 cm)
    • HEIGHT INCHES20 (50.8 cm)
    • COLOR FINISHTropic Sand
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • WEIGHT LBS41 (18.64 kg)
    • COLOR FAMILYBrown
    • COUNTRY OF ORIGINMade in USA
    • MAXIMUM DEPTH INCHES 35.5 (90.17 cm)
    • MINIMUM DEPTH INCHES35.5 (90.17 cm)
    • MIN. HEIGHT INCHES20 (50.8 cm)
    • MAX. HEIGHT INCHES20 (50.8 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed