Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Stainless Steel Wall Cabinet  - 30"W x 12"D x 30"H

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Global™ Stainless Steel Wall Cabinet - 30"W x 12"D x 30"H

Item #: WBB592288

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,370.93 Save up to 35%
Price: $ 890.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global™ Stainless Steel Wall Cabinet w/Paddle Lock, 30"W x 12"D x 30"H

Constructed of 18-gauge, type 304 stainless steel that resists acid, corrosion and rust. Shelves adjust in 2" increments. Fully welded assembled cabinets. Ideal for restaurants, washdown and cleanroom environments. Features stainless steel recessed paddle locking handle.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • COLOR FINISHStainless Steel
    • CONSTRUCTION18 Gauge Type 304 Stainless Steel
    • HANDLE TYPERecessed Paddle Handle
    • SHELF CAPACITY LBS150 (68.18 kg)
    • STYLEWall Mount
    • TYPEPaddle Lock
    • WEIGHT LBS90 (40.91 kg)
    • REFERENCE #SA1D301230-XX
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

ss cabinet

Your review: Item arrived as described, well packaged. Thank you.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.