Previous

Item in product family

Next

Item in product family
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
Double Reel Dispenser

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Double Reel Dispenser

Item #: WB834102

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $586.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Double Reel Dispenser
Simple one man operation saves time and effort. The most efficient method for winding or dispensing wire, cable, rope, hose and chain. Accommodates all reel diameters. Rear roller adjusts to six positions. Incline ramp permits easy loading and unloading. Constructed of 4" structural steel with heavy ball bearing rollers. Side rollers permit easier, steadier reel handling. 3000 lb. capacity, maximum reel width 48" or two reels up to 24" wide. 52"W x 28"D overall.

Product Specifications

    • CAPACITY LBS3000 (1363.64 kg)
    • COLOR FINISHOrange
    • BRANDModern Equipment (MECO)
    • CONSTRUCTIONSteel
    • MANUFACTURERS NUMBERRW2
    • MANUFACTURERS PART NUMBERRW2
    • MODELDouble Reel
    • WEIGHT LBS114 (51.82 kg)
    • accessory_typeReel Dispenser
    • ACCESSORY HEIGHT INCHES4 (10.16 cm)
    • ACCESSORY DEPTH INCHES28 (71.12 cm)
    • ACCESSORY WIDTH INCHES52 (132.08 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

These are awesome

Your review: These double reel dispenser are great for working with large and very heavy reels of cable. You just roll them up the ramp and you are ready to roll. We love them!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed