Record Storage Rack Add-On 60"W x 36"D x 96"H

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Record Storage Rack Add-On 60"W x 36"D x 96"H

Item #: WB613185

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $668.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY LOAD RECORD STORAGE CENTER
36”D Add-On Center
Heavy duty shelving with file boxes makes organized record storage affordable and convenient. High capacity steel racks, with up to 3800 lb. capacity per level, handle the biggest record storage needs. Made using boltless 12-gauge steel horizontal beams with 3-hook connector end plates that allow easy installation without tools. Beams adjust in seconds at 1-1/2" increments. Uprights are 14-gauge steel. Rack is finished in gray powder coating. Rugged 200 test corrugated transfer file boxes protect and organize records for storage with double-thick front and back walls, large label area and hand holes for easy lifting and portability of stored records. Boxes fit securely on rugged 5/8" thick particleboard decks. 36"D Unit stores 2 rows with access from both sides and include 5 additional supports per level to handle any record storage job. Easy assembly.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES96 (243.84 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BOX QUANTITY72
    • BRANDGlobal Industrial
    • SHELF CAPACITY LBS3800 (1727.27 kg)
    • SHELF QUANTITY4
    • SHELF MAX CAP2100 lbs. to 6590 lbs.