Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boltless Rack 3 Shelf Add-On Wood Deck

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Boltless Rack 3 Shelf Add-On Wood Deck

Item #: WB580999

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 147.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
High Capacity Boltless Rack With Wood Decking - Add-On Unit

This 48"W x 36"D x 84"H unit has horizontal beams that are roll-formed to a Z-profile for added shelf capacity. The wood decking sits flush to beams for a neater appearance and increased stability. Heavy duty racks have 2-1/4" x 1-1/2" x 14-gauge uprights. Levels adjust at 1-1/2" increments. Sturdy wood deck is precut 5/8" particleboard, an economical choice for decking. Tan baked enamel finish. Add-On Unit includes 2 T-posts, beams for 3 levels and decking. 1500 lb. shelf capacity

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH FEET36 (10.97 m)
    • HEIGHT INCHES84 (213.36 cm)
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY3
    • SHELF CAPACITY LBS1500 (681.82 kg)
    • SHELF CONSTRUCTIONWood Deck
    • SHELF MAX CAP1500 lbs. to 2000 lbs.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.