Extra High Capacity Bulk Rack Without Decking 72"W x 18"D x 72"H Starter

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Extra High Capacity Bulk Rack Without Decking 72"W x 18"D x 72"H Starter

Item #: WB504531

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-4 $259.95 ea.
5+ $245.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EXTRA HIGH CAPACITY BULK RACK
STARTER UNIT WITHOUT DECK
Heavy duty bulk storage racks and accessories

The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. Starter Unit includes 2 upright frames and 3 shelf levels. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beam connectors have 3 hooks at each end for positive connection. 18"D models do not include deck supports. Welded base plates on 18"D racks accept optional caster kit for mobility. Casters include 5" x 1-1/4" non-marring polyurethane wheels (2 swivel, 2 rigid) and offer 1,000 lb. capacity. Choose from wire, wood or steel deck (sold separately).

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY3
    • MODEL504531
    • SHELF CAPACITY LBS2750 (1250 kg)
    • SHELF CONSTRUCTIONNo Deck
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

owner

Your review: Excellent design.Poor packaging and shipping with UPS. Had to straighten out the ribs to get the nuts to align with the bolts.**c/s 04/10/15

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

What replacement parts are available for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result