Plastic Dunnage Rack with Vented Top 36"W x 24"D x 12"H

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Plastic Dunnage Rack with Vented Top 36"W x 24"D x 12"H

Item #: WB331725

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $87.95 ea.
6+ $82.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
STRUCTURAL PLASTIC
DUNNAGE RACK

Heavy-duty plastic grid is easy to steam clean and disinfect. Resistant to oils, acids and most chemicals. Flow-thru grid allows liquids to fall or drain below. Able to withstand temperature extremes, ideal for coolers or freezers. Lightweight for easy transport and cleaning of floor underneath. Strong 2 5/8" thick platform locks together with 2 3/8" posts to form a rigid assembly.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDStructural Plastics Corp
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERD3624
    • MODEL331725
    • SHELF CAPACITY LBS500 (227.27 kg)
    • SHELF QUANTITY1
    • WEIGHT LBS11 (5 kg)
    • SHELF TYPEVented
    • SHELF MAX CAP125 lbs. to 750 lbs.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Plastic Dunnage Racks

Your review: We have several of these racks in our Lab area. We use them to keep a lot of our heavy consumables up off the floor. We cut the legs in half to accommodate the height we prefer the racks to be. The height is just our personal preference. It might be kind of nice if the leg length could be selected at time of order.

Is this review helpful?

Sort by: 
1 ...

1 Result