Adjustable Wire Bin Rack - 48"W x 18"D x 63"H

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Adjustable Wire Bin Rack - 48"W x 18"D x 63"H

Item #: WB832203

Available on or around 03/15/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 398.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Stationary Rack
View and Access Inventory Easily

Attractive enough for merchandise display, yet durable enough for warehouse inventory picking, the tough chrome plated wire construction of this 3 level storage rack reduces dust accumulation and permits ventilation. Each bin level handles a 125 lb. capacity and can be angled up or down or kept level. Top and bottom shelves hold 600 lbs. each for added storage. Total capacity for unit shown: 1575 lbs.

Accessorize with 14" deep Bin Dividers to keep items organized.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES63 (160.02 cm)
    • CAPACITY LBS1575 (715.91 kg)
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER832203
    • MODEL832203
    • SHELF CAPACITY LBS125 (56.82 kg)
    • SHELF QUANTITY5
    • TYPEStationary Rack
    • WEIGHT LBS80 (36.36 kg)
    • SHELF MAX CAP125 lbs. to 750 lbs.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result