Horizontal Sheet Rack

Horizontal Sheet Rack

Item #: WB245520

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,664.00
Product Information
Customer Review
Product Q&A
HORIZONTAL SHEET RACK
Horizontal Sheet Rack Stores Sheet Goods And Other Flat Materials With Ease.

Horizontal sheet rack stores item flat to reduce warping of thin materials. 5 fixed height shelves allow organized storage with 9-1/2”H shelf clearance. All welded steel frame provides 2000 lb. capacity. Open ends allow access from all sides. Includes lag down bolts for anchoring. Sheet rack measures 102-3/4"”L x 54.5"”W x 48"”H overall.

Product Specifications

    • LENGTH INCHES102-3/4 (260.99 cm)
    • WIDTH INCHES54-1/2 (138.43 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • CAPACITY LBS10000 (4545.45 kg)
    • COLOR FINISHBlue
    • ASSEMBLYWelded
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSHEET-R-57
    • MODEL245520
    • SHELF CAPACITY LBS2000 (909.09 kg)
    • SHELF QUANTITY5
    • OPENINGS4
    • WEIGHT LBS434 (197.27 kg)
    • SHELF MAX CAP1500 lbs. to 2000 lbs.

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

metal storage rack

Your review: we put all our metal and hoses on this rack

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed