Vestil LBPH-77, Bar Storage Rack Starter
See all 2 items in product family

Vestil LBPH-77, Bar Storage Rack Starter

Item #: WB652261

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $1,248.00 ea.
5+ $1,172.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Vestil LBPH-77, Heavy Duty Bar Storage Rack
A highly cost effective way to store up 15,400 lbs. of bar stock, pipe or other long, heavy items. Includes 5 levels of graduated size vertically by 3 sections across. Easy Assembly. Welded steel with blue powder coat finish. Add-On Units adds 7700 lbs. of capacity and 48" in length to Starter Rack.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES60 (152.4 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • CAPACITY LBS15400 (7000 kg)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLBPH-77
    • MODEL652261
    • WEIGHT LBS265 (120.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

what size are each of these holes?

Question Asked By: CHRISTIE , October 04, 2017

+ View 1 Answer

Answer This Question

Can multiple starter racks be attached together along with the add-on rack?

Question Asked By: Adam , October 04, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed