Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bar Storage Rack 56"W X 60"D X 84"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Bar Storage Rack 56"W X 60"D X 84"H

Item #: WB652134

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $474.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BAR STORAGE RACKS
Bar storage racks are a highly cost effective solution to store bar stock, pipes and other long, heavy items. These industrial storage racks feature 3 sections across with 15”W x 10”H openings. These bar storage racks include 14 gauge steel uprights and heavy-duty double rivet beams that allow easy assembly. Gray baked enamel finish. These 84”H Storage Racks include 7 vertical levels to provide 21 openings.

Product Specifications

    • WIDTH INCHES56 (142.24 cm)
    • DEPTH INCHES60 (152.4 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • CAPACITY LBS7686 (3493.64 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • MODEL652134
    • OPENINGS21
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

BAR STORAGE RACK

Your review: GREAT PRICE FAST DELIVERY

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.