Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bar Rack Horizontal Stacking 26"W x 16"D x 24"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Bar Rack Horizontal Stacking 26"W x 16"D x 24"H

Item #: WB795758

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-6 $135.95 ea.
7+ $127.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Modular Bar Storage Rack
These efficient, low-cost modular bar storage racks take only minutes to set up. Stacks up to 5 high. Sturdy, yet lightweight and easy to handle. Provides highly flexible storage for all types of materials. Installations are expandable in width, height and length. Storage racks are easily shifted to meet changing storage requirements. Simply stack to the depth, height and width you require for space-saving economical storage. Heavy-duty welded steel.

Please reference dimensions chart when looking at the grid.
Inside Dimensions - Deduct 4". Use two units to support 8'-10' long bars, three units for 12'-16' and four for 16'-24' long bars.

Product Specifications

    • WIDTH INCHES26 (66.04 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • CAPACITY LBS3750 (1704.55 kg)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • INSIDE HEIGHT INCHES20 (50.8 cm)
    • MANUFACTURERS PART NUMBERCRAD-75
    • MODEL795758
    • WEIGHT LBS60 (27.27 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.