Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6' High Tan Angle Post Set of 4

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

6' High Tan Angle Post Set of 4

Item #: WB790CP117

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 36.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Punched on 1-1/2" centers for easy beam adjustment. 14 gauge.

Product Specifications

    • HEIGHT INCHES72 (182.88 cm)
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • MODEL502689
    • TYPEAngle Post
    • SHELF TYPEBoltless Open Shelving
    • ACCESSORY DEPTH INCHES1-1/2 (3.81 cm)
    • ACCESSORY WIDTH INCHES2-1/4 (5.72 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

angle post

Your review: Great job on the customer service. Well made, heavy duty steel, correct paint color, fit perfectly with beams I had on hand. Excellent price too,

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.