Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Straight Wall Container 37676 Mesh Sides Solid Base 23-3/4"L x 15-3/4"W x 16-1/8"H, Gray - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Akro-Mils Straight Wall Container 37676 Mesh Sides Solid Base 23-3/4"L x 15-3/4"W x 16-1/8"H, Gray - Pkg Qty 2

Item #: WB662122

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $116.04 Save up to 38%
$35.95 each

Sold in packages of 2

Price: $71.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Create a complete storage system or use individually to keep a variety of components and inventory stored compactly. These cost effective, reusable containers are ideal for manufacturing, transporting and storing products. Inter-stackable, reinforced straight wall design allows you to maximize storage space by cubing in trucks and on pallets. Ergonomically designed containers feature comfortable grip hand holds on all four sides for quick and easy pick-up. OPEN MESH allows for increased visibility and ventilation. SOLID construction keeps even the smallest items in and provides a smooth interior surface. Sold in carton quantities of 2.

Click here to see full selections of our Shipping & Storage Containers.

Product Specifications

    • LENGTH INCHES23-3/4 (60.33 cm)
    • WIDTH INCHES15-1/8 (38.42 cm)
    • HEIGHT INCHES16-1/8 (40.96 cm)
    • INSIDE LENGTH INCHES22-1/4 (56.52 cm)
    • INSIDE WIDTH INCHES14-1/4 (36.2 cm)
    • INSIDE HEIGHT INCHES16 (40.64 cm)
    • CAPACITY LBS50 (22.73 kg)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • PRODUCT GROUPContainers
    • STYLEMesh Sides & Solid Base
    • WEIGHT LBS7 (3.18 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Stackable Storage Containers

Your review: These work great for heavy items. Stackable, easy to move, not to big or heavy.

Is this review helpful?

Mesh Crates

Your review: We use these crates constantly throughout the production day in a manufacturing environment. They take considerable stress and hold up very well

Is this review helpful?

mesh side container

Your review: Worrks well for our products

Is this review helpful?


Your review: We use hundreds of these per year, they are great!

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 1 answers for this product.

Sort by: 

4 Results

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

4 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.