Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Straight Wall Container 37278 Mesh Sides Solid Base 15-3/4"L x 11-3/4"W x 8-1/4"H, Gray - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Akro-Mils Straight Wall Container 37278 Mesh Sides Solid Base 15-3/4"L x 11-3/4"W x 8-1/4"H, Gray - Pkg Qty 12

Item #: WB662119

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $334.68 Save up to 40%
$16.75 each

Sold in packages of 12

Price: $201.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STRAIGHT WALL
PALLET CONTAINERS

Create a complete storage system or use individually to keep a variety of components and inventory stored compactly. These cost effective, reusable containers are ideal for manufacturing, transporting and storing products. Inter-stackable, reinforced straight wall design allows you to maximize storage space by cubing in trucks and on pallets. Ergonomically designed containers feature comfortable grip hand holds on all four sides for quick and easy pick-up. OPEN MESH allows for increased visibility and ventilation. SOLID construction keeps even the smallest items in and provides a smooth interior surface. Sold in carton quantities of 12.

Click here to see full selections of our Shipping & Storage Containers.

Product Specifications

    • LENGTH INCHES15-3/4 (40.01 cm)
    • WIDTH INCHES11-3/4 (29.85 cm)
    • HEIGHT INCHES8-1/4 (20.96 cm)
    • INSIDE LENGTH INCHES10-1/4 (26.04 cm)
    • INSIDE WIDTH INCHES14-1/4 (36.2 cm)
    • INSIDE HEIGHT INCHES8 (20.32 cm)
    • CAPACITY LBS50 (22.73 kg)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER37278GREY
    • PACKAGE QUANTITY12
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • STYLEMesh Sides & Solid Base
    • WEIGHT LBS3 (1.36 kg)
Have A Question About This Product?
3 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do I have buy 12, I only need 6. Is there any way around this

Question Asked By: Dawn , Rindge NH , August 17, 2017

Not Answered Yet

Answer This Question

Do I have buy 12, I only need 6. Is there any way around this

Question Asked By: anonymous

Not Answered Yet

Answer This Question

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.