Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Steel Dolly RU842HR2918 -  26-13/16 X 18-3/8 X 3-1/2 for 29-1/4"D AkroBins
See all 71 items in product family

Akro-Mils Steel Dolly RU842HR2918 - 26-13/16 X 18-3/8 X 3-1/2 for 29-1/4"D AkroBins

Item #: WB238288

Expected ship date 03/28/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.13 Save up to 9%
Price: $ 87.95
Product Information
Customer Review
Product Q&A
Steel Dolly for
Super-Size AKRO-MILS Stacking Bins

The 14 gauge steel construction is designed to hold Super-Size AKRO-MILS Stacking Bins. Solid steel deck has a raised lip to keep bins in place. Moves smoothly on 3" polyolefin casters.

Product Specifications

    • WIDTH INCHES18-3/8 (46.67 cm)
    • DEPTH INCHES26-13/16 (68.1 cm)
    • HEIGHT INCHES3-1/2 (8.89 cm)
    • BRANDAkro-Mils®
    • TYPEFor 29-1/4 AkroBin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.