Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quantum Plastic Stack And Lock Bin QCS35 with ID Tab 4-5/8"W x 14"D x 4-7/8"H Yellow - Pkg Qty 12
See all 21 items in product family

Quantum Plastic Stack And Lock Bin QCS35 with ID Tab 4-5/8"W x 14"D x 4-7/8"H Yellow - Pkg Qty 12

Item #: WB268859YL

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.80 each

Sold in packages of 12

Price: $105.60
Product Information
Customer Review
Product Q&A
Accessories
STACK AND LOCK BINS WITH FRONT ID TAB
These all purpose hopper bins stack and lock together to create an efficient storage system. Open hopper stacking bins are made of high impact polystyrene. Side support ribs provide added reinforced for strength. Stacking bins include an ID tab and grip handle on front. Wide stacking ledges and stack locks interlock bins for secure storage. Full width hanging lip on rear allows easy attachment to louvered panel systems.

Product Specifications

    • WIDTH INCHES4-5/8 (11.75 cm)
    • DEPTH INCHES14 (35.56 cm)
    • HEIGHT INCHES4-7/8 (12.38 cm)
    • INSIDE WIDTH INCHES4-7/8 (12.38 cm)
    • INSIDE DEPTH INCHES11-1/21 (28.06 cm)
    • INSIDE HEIGHT INCHES4-1/4 (10.8 cm)
    • ASSEMBLYAssembled
    • BRANDQuantum
    • COLOR FINISHYellow
    • CONSTRUCTIONPolystyrene
    • MANUFACTURERS PART NUMBERQCS35-YELLOW
    • PACKAGE QUANTITY12
    • STACK AND/OR NESTStack
    • WEIGHT LBS1.2 (.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.