Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Plastic Stacking Bin PB54-3CLEAR - 4-1/8"W x 5-3/8"D x 3"H, Clear - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

LEWISBins Plastic Stacking Bin PB54-3CLEAR - 4-1/8"W x 5-3/8"D x 3"H, Clear - Pkg Qty 24

Item #: WB239496

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$1.30 each

Sold in packages of 24

Price: $31.20
Product Information
Customer Review
Product Q&A
Accessories
LEWISBINS Stacking Bins
High-quality, hard-wearing transparent polypropylene stacking bins are designed to last and provide excellent value. Hopper front permits easy viewing and parts retrieval. Molded to stack safely, provide ample label area and securely hold optional dividers (sold separately). Industry standard sizes fit most shelving and louver systems. Sold in cartons of 48.

Product Specifications

    • WIDTH INCHES4-1/8 (10.48 cm)
    • DEPTH INCHES5-3/8 (13.65 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • COLOR FINISHClear
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERPB54-3CLEAR
    • PACKAGE QUANTITY24
    • STACK AND/OR NESTStack
    • WEIGHT LBS0.2 (.09 kg)

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Excellant Product

Your review: This product is an excellant choice for clear visual organizing and component containment. Sort it, lable it, stack it and your done.

Is this review helpful?

Stacking Bin

Your review: Perfect size, perfect quality and price.

Is this review helpful?

Love these stackables

Your review: They are durable, convenient, easy, and versatile. They can hook onto a wall mount or stack in a refridgerator or on a shelf. They are wonderful space savers!

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.