Akro-Mils AkroBin® Plastic Stacking Bin 30220 -  4-1/8 x 7-3/8 x 3 Green - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 133 items in product family

Akro-Mils AkroBin® Plastic Stacking Bin 30220 - 4-1/8 x 7-3/8 x 3 Green - Pkg Qty 24

Item #: WB184811GN

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $107.04 Save up to 48%
$2.34 each

Sold in packages of 24

Price: $56.16
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
AKRO-MILS
STACKING BINS

Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

Product Specifications

    • WIDTH INCHES4-1/8 (10.48 cm)
    • DEPTH INCHES7-3/8 (18.73 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER30220-GREEN
    • PACKAGE QUANTITY24
    • STACK AND/OR NESTStack
    • WEIGHT LBS0.3 (.14 kg)
  • Large label area allows easy identification and organization.
  • Optional bin divider fits into molded-in slots (sold separately).
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

is this priced per EACH. if bundles-quantity per package??

Question Asked By: tim , March 29, 2016

+ View 1 Answer

Answer This Question

What are the inside dimensions of this bin?

Question Asked By: Ready Reserve Foods, Inc. , Twin Falls, ID , November 15, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result
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
No Thanks x
Save $0.53 ea. with this comparable product +