Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils AkroBin® Plastic Stacking Bin 30250 - 16-1/2"W x 14-3/4"D x 7"H, Green - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 133 items in product family

Akro-Mils AkroBin® Plastic Stacking Bin 30250 - 16-1/2"W x 14-3/4"D x 7"H, Green - Pkg Qty 6

Item #: WB184816GN

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $183.72 Save up to 28%
$21.95 each

Sold in packages of 6

Price: $131.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AKRO-MILS
STACKING BINS

Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

Product Specifications

    • WIDTH INCHES16-1/2 (41.91 cm)
    • DEPTH INCHES14-3/4 (37.47 cm)
    • HEIGHT INCHES7 (17.78 cm)
    • INSIDE WIDTH INCHES14-3/4 (37.47 cm)
    • INSIDE DEPTH INCHES14 (35.56 cm)
    • INSIDE HEIGHT INCHES6-3/4 (17.15 cm)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER30250-GREEN
    • PACKAGE QUANTITY6
    • STACK AND/OR NESTStack
  • Large label area provides easy identification.
  • Optional bin dividers easily snap into place for optimal organization (sold separately).
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

is this priced per EACH. if bundles-quantity per package??

Question Asked By: tim , March 29, 2016

+ View 1 Answer

Answer This Question

What are the inside dimensions of this bin?

Question Asked By: Ready Reserve Foods, Inc. , Twin Falls, ID , November 15, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $5.63 ea. with this comparable product +