Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Steel Dolly RU843HR1420 For Attached Lid Containers - 19-7/8"L x 14-1/4"W x 5-1/8"H
See all 4 items in product family

Akro-Mils Steel Dolly RU843HR1420 For Attached Lid Containers - 19-7/8"L x 14-1/4"W x 5-1/8"H

Item #: WB652815

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $107.60 Save up to 24%
Price: $81.95
Product Information
Customer Review
Product Q&A
Accessories
STEEL DOLLY
13 gauge steel construction with a durable gray powder coat finish features a 900 lb. capacity. Solid deck has raised lip. 3" swivel polyolefin casters. Accommodates 21-1/2"L x 15"W containers.

Product Specifications

    • LENGTH INCHES19-7/8 (50.48 cm)
    • WIDTH INCHES14-1/4 (36.2 cm)
    • CAPACITY LBS900 (409.09 kg)
    • BRANDAkro-Mils
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRU843HR1420
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPContainers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.