Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buckhorn Attached Lid Container AR2012070201012 - 20x11-11/16x7-1/2 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Buckhorn Attached Lid Container AR2012070201012 - 20x11-11/16x7-1/2 - Pkg Qty 6

Item #: WB422107

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $216.72 Save up to 25%
$28.95 each

Sold in packages of 6

Qty Price
1-3 $173.70/ pkg.
4+ $161.70/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BUCKHORN
SECURITY CONTAINER

Heavy-duty, returnable and reusable Versatile high-density gray containers made of industrial grade polymers have permanently attached flip-up lids that interlock for stacking strength and can be locked with security seals. Solid bottom. Boxes nest with lids open. 20"L X 11-11/16"W X 7-1/2"H. Sold in quantities of 6.

Product Specifications

    • LENGTH INCHES20 (50.8 cm)
    • WIDTH INCHES11-11/16 (29.69 cm)
    • HEIGHT INCHES7-1/2 (19.05 cm)
    • LENGTH RANGE20" to 25"
    • WIDTH RANGE11" to 12"
    • HEIGHT RANGE6" to 7"
    • CAPACITY LBS40 (18.18 kg)
    • CAPACITY CUBIC FEET0.61 (.02 cu. m)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • LEVEL QUANTITY--
    • MANUFACTURERS PART NUMBERAR2012070201012
    • PACKAGE QUANTITY6
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack and nest
    • STACKED CAPACITY LBS320 (145.45 kg)
    • WEIGHT LBS3.8 (1.73 kg)
    • REFERENCE #Akro-Mils 39280
  • Molded in handholds help make lifting easier.
  • Stacks up to 9 high with a stacking capacity of 320 lbs.
  • Integral hasp permits shipping container to lock securely (padlock sold separately).
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.