Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Clear Plastic Label Holder 35010 - 3-3/4" X 5" Pkg Of 6
See all 45 items in product family

Akro-Mils Clear Plastic Label Holder 35010 - 3-3/4" X 5" Pkg Of 6

Item #: WB239430

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $23.93 Save up to 48%
Price: $12.50
Product Information
Customer Review
Product Q&A
Plastic Label Holder
Clear plastic label holder provides easy identification for organization. Dimensions: 3-3/4"x5". Sold in packages of 6.

Product Specifications

    • WIDTH INCHES3-3/4 (9.53 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • BRANDAkro-Mils
    • COLOR FAMILYClear
    • COLOR FINISHClear
    • CONSTRUCTIONPlastic
    • DESCRIPTIONLabel Holder
    • MANUFACTURERS PART NUMBER35010
    • PACKAGE QUANTITY6
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPAccessories

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Hanging Label Holder

Your review: Very clever product that works well.

Is this review helpful?

handy, with some modification

Your review: These label holders sure beat sticking labels directly on the bins, creating a messy look after a few changes. I cut out the top edge a little with a knife to provide a little more finger room for lifting the bins.

Is this review helpful?

3-3/4" X 5" Clear Plastic Label Holder (Pkg Of 6)

Your review: Makes inventory easier to manage

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.