Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Plastic Shelf Bin Nestable 30150 - 8-3/8"W x 11-5/8"D x 4"H White - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

Akro-Mils Plastic Shelf Bin Nestable 30150 - 8-3/8"W x 11-5/8"D x 4"H White - Pkg Qty 12

Item #: WB752362WH

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.00 Save up to 44%
$2.96 each

Sold in packages of 12

Price: $35.52
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Nesting Shelf Parts Bins
Akro-Mils shelf bins set the industry standard for quality. These durable industrial grade polymer bins are waterproof, and grease and oil resistant. The design features, built-in rear hang lock which allows bins to tilt out for complete access while hooking onto shelf to prevent spills. The wide hopper front, with molded-in label holder, allows complete access to contents of parts bins, and the edges are reinforced for added strength. Nests to save space when not in use. Designed to be used with standard 12", 18" and 24" deep shelving units or racks.

Optional bin cups and dividers are sold separately. Bins cups sort and hold smaller parts and can be lifted out for easier access and restocking.

Product Specifications

    • WIDTH INCHES8-3/8 (21.27 cm)
    • DEPTH INCHES11-5/8 (29.53 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • INSIDE WIDTH INCHES7-1/8 (18.1 cm)
    • INSIDE DEPTH INCHES10-1/4 (26.04 cm)
    • INSIDE HEIGHT INCHES4 (10.16 cm)
    • WIDTH RANGE7" to 10"
    • DEPTH RANGE0" to 11"
    • HEIGHT RANGE4" to 5"
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER30150-WHITE
    • PACKAGE QUANTITY12
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.