Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Foldable Corrugated Shelf Bin 4"W x 12"D x 4-1/2"H, White - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Foldable Corrugated Shelf Bin 4"W x 12"D x 4-1/2"H, White - Pkg Qty 100

Item #: WB234804

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$0.70 each

Sold in packages of 100

Qty Price
1-4 $69.65/ pkg.
5-10 $66.69/ pkg.
11+ $63.72/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Foldable Corrugated Shelf Bin 4"W x 12"D x 4-1/2"H, White

Handy, reusable bins have a thousand and one uses. Keep small parts easily visible and accessible. Constructed of heavy-test white faced corrugated fiberboard. Self-locking for easy setup, keeps bins rigid. Doubled wall for additional support. Fits all standard shelving. Shipped flat, easy assembly. Sold in carton quantities.

Click here to see our full selections of Shelf Bins, Nesting Bins and Storage Bins.

Product Specifications

    • WIDTH INCHES4 (10.16 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • WIDTH RANGE0" to 6"
    • DEPTH RANGE12" to 15"
    • HEIGHT RANGE4" to 5"
    • ASSEMBLYUnassembled
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONCorrugated Cardboard
    • MANUFACTURERS PART NUMBERB42
    • PACKAGE QUANTITY100
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins
    • STYLEPrinted Inventory Control Card
    • WEIGHT LBS0.2 (.09 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (34 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Great Product/ customer support

I have used Global on many occasions and have always been happy with the products and support.

See more critical reviews

Sort by: 
1 2 ...

34 Results

Corrugated bins

Your review: Great delivery, works well with what we needed. Easy to assemble

Is this review helpful?

Foldable Corrugate shelf bin Item #WA234804

Your review: I ordered these bins for our shop. I received my shipment quickly and packaging was good and product was what we needed. Thanks.

Is this review helpful?

Bin Boxes

Your review: Ive ordered in the past and they have been a great product to have.

Is this review helpful?

More Storage

Your review: I have had these items in the past and some of them after 5 -8 years old started to need to be replaced.

Is this review helpful?

just what we needed

Your review: we have lots of small parts these are perfect to keep them organized

Is this review helpful?

Great Product/ customer support

Your review: I have used Global on many occasions and have always been happy with the products and support.

Is this review helpful?

Perfect for small parts.

Your review: Excellent for our small parts department.

Is this review helpful?

Bins

Your review: Great. Just what I was looking for. Delivered in a timely fashion.

Is this review helpful?

Excellent for simple storage / inventory

Your review: I originally purchased 1 case of these boxes to use for small quantity storage. There were so many things I liked about them once I started using them. The boxes folded quickly. When they fit on the shelf they were easy to slide in and out even when the boxes were lined up close together. The low front made it easy to look into the box, load and unload parts. If I no longer needed the box, it went into the recycle.

Is this review helpful?

Just Smart

Your review: I have been using corrugated storage bins for years. They are an inexpensive alternative to plastic and steel bins.

Is this review helpful?

Excellent product

Your review: Very satisfied with every product ever purchased from GLOBAL.

Is this review helpful?

Office Manager

Your review: These corrugated shelf bins are ideal for use with your shelving units, and will help with my inventory of resistors and capacitors.

Is this review helpful?

Gets the job done

Your review: Very sturdy, super fast shipping. Easy to assemble.

Is this review helpful?

corrugated shelf bin

Your review: Works great, lasts a long time, no surprises. I like the locking mechanisms. The bin assembles quickly and stays together without adding tape or glue.

Is this review helpful?

Very good product

Your review: Very strong and durable product

Is this review helpful?

great for the money

Your review: Good product for the money.

Is this review helpful?

Just Rite

Your review: These bins are just what I needed to help organize my life. Although what I bought are not the largest available; I'm sure larger sizes would also be helpful (I don't need the quantity of larger bins I'd receive in an order). I found the bins are good for smaller parts, but also good for grouping larger items such as smaller specialized tools. The bins are sturdy enough to serve well under daily use. A good value when compared to the plastic alternative.

Is this review helpful?

Shelf Bins

Your review: These are perfect for what we needed. They came quickly, easy to assemble and fit into our upper cabinets like they were custom made.

Is this review helpful?

Corrugated Shelf Bin 4 X 12 X 4-1/2 - Pkg Qty

Your review: Corrugated Shelf Bin 4 X 12 X 4-1/2 - Pkg Qty. Have ordered many more since our first trial order.

Is this review helpful?

corrugated storage boxes

Is this review helpful?

Good Bin

Your review: we use hundreds of these bins and they are sturdy, reliable and they don't come apart. they are a great Bang for the buck. I would totally recommend this product.

Is this review helpful?

-

Your review: -

Is this review helpful?

great customer serice

Your review: Very pleased, super nice assistance. Great prices, fast shipping and quality-- nothing to complain about--- perfect! Thanks! ps: I'll be back...............

Is this review helpful?

Got what I wanted

Your review: Got what I wanted. Can't ask for much more than that...Now if they would just fold themselves, line up on my shelves, and sort out all the goodies into the appropriate boxes, I would be really happy.

Is this review helpful?

Sort by: 
1 2 ...

34 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.