Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AkroBins® 1800 Series 30258 - Stackable Shelf Bin 11"W x 20-1/2"D x 7"H Beige With One Divider - Pkg Qty 6
See all 4 items in product family

AkroBins® 1800 Series 30258 - Stackable Shelf Bin 11"W x 20-1/2"D x 7"H Beige With One Divider - Pkg Qty 6

Item #: WB238442

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $217.38 Save up to 28%
$25.95 each

Sold in packages of 6

Price: $155.70
Product Information
Customer Review
Product Q&A
Accessories
18"D AkroBins Shelf Bins
The shelf bins are designed to specifically fit on 18"D shelving. Made from a durable industrial grade polymer blend, they withstand heavy use for years. Bins are stackable with reinforcing ribs that prevent spreading under heavy loads. Shelves include front and back finger grips for easy handling, a generous hopper front for clear viewing and access to contents and a curved front edge for easy parts retrieval. Includes 1 removable divider to allow bins to be divided into 2 compartments. Beige color. Measures 20-1/2"L x 11"W x 7"H O. D.

Product Specifications

    • WIDTH INCHES11 (27.94 cm)
    • DEPTH INCHES20-1/2 (52.07 cm)
    • HEIGHT INCHES7 (17.78 cm)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FINISHBeige
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER30358
    • PACKAGE QUANTITY6
    • STACK AND/OR NESTStack and Nest

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.