Mobile Double Sided Floor Rack With 192 Yellow Stacking Bins 36 x 54
See all 36 items in product family

Mobile Double Sided Floor Rack With 192 Yellow Stacking Bins 36 x 54

Item #: WB550172YL

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $661.00 ea.
3+ $617.00 ea.
Product Information
Customer Review
Product Q&A
SUPER CAPACITY
BIN RACKS

Organize, transport and store parts, components and hardware with maximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provides easy removable or polypropylene bins. Double Sided Carts with handle allows you to move parts and hardware to different work sites on 4 swivel 3" rubber wheel casters. 500-lb.capacity, gray enamel finish. Assembly is fast and easy.

Bin Size Reference
BinsW"D"H"
A4-1/84-1/43
B4-1/85-1/23
C4-1/87-1/23
D5-1/2115
E8-1/4117
F8-1/414-3/47
G11115
H16-1/214-3/47


Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES25.5 (64.77 cm)
    • HEIGHT INCHES55 (139.7 cm)
    • ASSEMBLYUnassembled
    • BIN BRANDPremium
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY192
    • BIN QUANTITY (BIN SIZE)192(C)
    • BRANDGlobal Industrial™
    • CASTER3" Rubber Wheel
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • PRODUCT FAMILYBin Racks & Shelving
    • PRODUCT GROUPMobile Bin Racks
    • SHELF CAPACITY LBS500 (227.27 kg)
    • STYLEMobile Double-Sided Floor Rack
    • WEIGHT LBS129 (58.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result