Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Ready Space Mobile Floor Rack 30553 No Bin 24-3/4"Wx52"H

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Akro-Mils Ready Space Mobile Floor Rack 30553 No Bin 24-3/4"Wx52"H

Item #: WB268804

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $653.09 Save up to 17%
Price: $541.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AKRO MILS READYSPACE™ MOBILE FLOOR RACKS WITH AKROBINS®
Rack Without Bins
These mobile racks organize, share and transport supplies and products with ease. Ideal for healthcare environments. These mobile racks are made using 16 gauge steel with durable white powder coat finish. Base is made of 13 gauge steel to provide 150 lb. capacity. Steel louvered panels allow easy attachment of plastic stacking bins (sold separately). Base includes swivel casters for easy mobility. Racks measure 24-5/8”W x 52”H.

Click Here to see our full selection of Akro-Mils Stacking Bins.

Product Specifications

    • WIDTH INCHES24-5/8 (62.55 cm)
    • HEIGHT INCHES52 (132.08 cm)
    • CAPACITY LBS150 (68.18 kg)
    • ASSEMBLYAssembled
    • BIN COLOR--
    • BIN WIDTH--
    • BIN DEPTH--
    • BIN HEIGHT--
    • BIN QUANTITY0
    • BRANDAkro-Mils
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTION16 Gauge Steel
    • MANUFACTURERS PART NUMBER30553
    • PRODUCT FAMILYBin Racks & Shelving
    • PRODUCT GROUPMobile Bin Racks
    • STYLEMobile Floor Rack
    • WEIGHT LBS87 (39.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what is the depth dimension of the cart?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.