Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux 50P2465124-S Translock Security Tote 26-1/4 x 17 x 12-1/2 Gray

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Dandux 50P2465124-S Translock Security Tote 26-1/4 x 17 x 12-1/2 Gray

Item #: WB239642

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TRANSLOCK TOTE BOX
Security Tote
Break-resistant, one piece vacuum-formed plastic withstands stacking and versatile, heavy-duty use. Gray molded plastic resists mild acids, machine oils and detergents. Nests when empty to save storage space. Top interior measures 26-1/4"”L x 17"”W x 12-1/2"”H. Security Tote and Lid includes a metal flanged edge and padlockable hasp for security.

Product Specifications

    • LENGTH INCHES26-1/4 (66.68 cm)
    • WIDTH INCHES17 (43.18 cm)
    • HEIGHT INCHES12-1/2 (31.75 cm)
    • INSIDE TOP LENGTH INCHES24-1/4 (61.6 cm)
    • INSIDE TOP WIDTH INCHES15 (38.1 cm)
    • ASSEMBLYAssembled
    • BRANDDandux
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER50P2465124-S
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STYLESecurity Tote
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.