Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux Tote Box without Lid 50P2452-100 -25 x 16 x 8

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Dandux Tote Box without Lid 50P2452-100 -25 x 16 x 8

Item #: WB126302

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $49.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NESTING TOTE BOX
Superior, efficient material handling box. Virtually indestructible...will not rust, chip, flake or corrode. Non-toxic and non-abrasive polyethylene resists most acids and solvents.

Product Specifications

    • LENGTH INCHES25 (63.5 cm)
    • WIDTH INCHES16 (40.64 cm)
    • HEIGHT INCHES8 (20.32 cm)
    • OUTSIDE TOP LENGTH INCHES25 (63.5 cm)
    • OUTSIDE TOP WIDTH INCHES16 (40.64 cm)
    • OUTSIDE HEIGHT INCHES8 (20.32 cm)
    • INSIDE TOP LENGTH INCHES22-1/2 (57.15 cm)
    • INSIDE TOP WIDTH INCHES13-1/4 (33.66 cm)
    • CAPACITY LBS50 (22.73 kg)
    • ASSEMBLYAssembled
    • BRANDDandux
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER50P2452100
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTNest
    • WEIGHT LBS4 (1.82 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.