Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Nesting Akro-Tub 34240GREY - 24-1/2" X 19" X 9-1/2" - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Akro-Mils Nesting Akro-Tub 34240GREY - 24-1/2" X 19" X 9-1/2" - Pkg Qty 6

Item #: WB239961

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $278.70 Save up to 29%
$32.95 each

Sold in packages of 6

Price: $197.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This Industrial Nesting Tote Is Made With FDA Approved Materials.

Nest tote is made with heavy duty, molded FDA-approved plastic. This nesting tub features extra thick walls for superior strength and rounded corners for safety. Rolled rim top forms comfortable handles for easy lifting. Tote bin has a 75 lb. capacity and nests when empty to save storage space. Ribs under top rim prevent jamming when nested. Smooth interior surface is easy-to-clean. Nesting totes are sold in cartons of 6, price per each.

Purchase Nesting Tub Cart to expand you storage system.

Product Specifications

    • LENGTH INCHES24-1/2 (62.23 cm)
    • WIDTH INCHES19 (48.26 cm)
    • HEIGHT INCHES9-1/2 (24.13 cm)
    • LENGTH RANGE20" to 25"
    • WIDTH RANGE16" to 19"
    • HEIGHT RANGE8" to 10"
    • CAPACITY LBS75 (34.09 kg)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER34240-GREY
    • PACKAGE QUANTITY6
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTNest
    • WEIGHT LBS6 (2.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.