Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 3501-00 White Plastic Box, 21.5 Gallon, 18 x 26 x 15

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Rubbermaid® 3501-00 White Plastic Box, 21.5 Gallon, 18 x 26 x 15

Item #: WBB0005953

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubbermaid® 3501-00 White Plastic Box, 21.5 Gallon, 18 x 26 x 15

Made from made from economical polyethylene, these industrial grade plastic storage boxes are perfect for storage and transport applications and are ideal for food services uses. They meet NSF Standard #2, USDA Meat and Poultry standards and are FDA and HACCP compliant. All styles are dishwasher and freezer safe, feature tight-fitting lids and labeling panels to ensure freshness. Sizes designed to be compatible with industry standard shelf and counter dimensions. Lids sold separately.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES26
    • HEIGHT INCHES15
    • CAPACITY GALLONS21-1/2
    • ASSEMBLYAssembled
    • BRANDRubbermaid® Commercial
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERFG350100WHT
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • WEIGHT LBS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.