Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins SN2414-8 Polyethylene Container 24"L x 14"W x 8"H, Red - Pkg Qty 5
See all 30 items in product family

LEWISBins SN2414-8 Polyethylene Container 24"L x 14"W x 8"H, Red - Pkg Qty 5

Item #: WB652907RD

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$26.95 each

Sold in packages of 5

Qty Price
1-4 $134.75/ pkg.
5+ $117.50/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Red Polyethylene Plastic Containers
Designed to endure years of rugged use, these plastic containers are ideal for manufacturing, food processing, distribution and storage. High density polyethylene resists oils, solvents, most chemicals and steam and withstands 0° to 120°F. Reinforced construction provides 70 lb. capacity per container. Bottom container supports 300 lbs. when stacked. Nest when empty, cross stack without lids or stack with lids. Sold in packages of 5.

Plastic containers and lids available in Red, Blue or Gray. Lids sold separately.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES14 (35.56 cm)
    • HEIGHT INCHES8 (20.32 cm)
    • CAPACITY CUBIC FEET1.1 (.03 cu. m)
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • COLOR FAMILYRed
    • COLOR FINISHRed
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERSN2414-8
    • PACKAGE QUANTITY5
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack and Nest
    • WEIGHT LBS3.4 (1.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.