Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt TUBS-2 Plastic Tubs - Set of 2 (1 Red, 1 Blue)
See all 4 items in product family

Balt TUBS-2 Plastic Tubs - Set of 2 (1 Red, 1 Blue)

Item #: WBB179427

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.93 Save up to 44%
Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
Our colorful plastic tubs are ideal for general storage purposes, or can be fit to many of our easels or storage units for additional functionality. Each tub measures 4-1/4"H x 10-1/4"W x 13-3/4"D. The bright red or blue polypropylene plastic is recyclable and durable, guaranteed for life. Package features two tubs, one red and one blue.

Product Specifications

    • LENGTH INCHES13-3/4 (34.93 cm)
    • WIDTH INCHES10-1/4 (26.04 cm)
    • HEIGHT INCHES4-1/4 (10.8 cm)
    • CAPACITY LBS30 (13.64 kg)
    • BRANDBalt®
    • COLOR FAMILYAssorted
    • COLOR FINISH1 Red, 1 Blue
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPlastic Tubs - Set of 2
    • MANUFACTURERS PART NUMBERTUBS-2
    • PRODUCT FAMILYTotes & Containers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.