Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Plexton® SN1610-5 Fiberglass Stack-N-Nest Container, 17-29/32 x 10-13/16 x 5, Yellow - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

LEWISBins Plexton® SN1610-5 Fiberglass Stack-N-Nest Container, 17-29/32 x 10-13/16 x 5, Yellow - Pkg Qty 10

Item #: WBB649677

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.75 each

Sold in packages of 10

Price: $207.50
Product Information
Customer Review
Product Q&A
LEWISBins Plexton® Fiberglass Stack-N-Nest Container, 17-29/32"L X 10-13/16"W X 5"H, Yellow

These fiberglass-reinforced containers feature Stack-N-Nest® design, consistent tare weight, smooth outside surface and radius angles for easy and safe handling. Plexton® Stack-N-Nest Containers feature a wire-reinforced rim. Plexton® containers are your ideal solution for heavy-duty storage, work-in-progress and distribution applications. Plexton® Containers withstand extreme cold temperatures to -60F. Extreme heat up to 250 degrees F (continuous) and 300 degrees F (intermittent). Fully autoclavable. Extreme weight up to 500lbs. per container. Bottom container in stack supports up to 3,000 lbs. Resistant to most oils, moisture, chemicals and solvents. Not affected by radiation. All Plexton® containers, hoppers and trays can be manufactured in materials for flame retardance, food grade, or ESD protection, minimum order quantity and set up charge apply. Call for details.

Product Specifications

    • LENGTH INCHES17-29/32 (45.48 cm)
    • WIDTH INCHES10-13/16 (27.46 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • OUTSIDE BOTTOM LENGTH INCHES16-5/8 (42.23 cm)
    • OUTSIDE BOTTOM WIDTH INCHES9-5/8 (24.45 cm)
    • INSIDE BOTTOM LENGTH INCHES14-5/16 (36.35 cm)
    • INSIDE BOTTOM WIDTH INCHES9-5/16 (23.65 cm)
    • INSIDE TOP LENGTH INCHES15-29/32 (40.4 cm)
    • INSIDE TOP WIDTH INCHES10-1/8 (25.72 cm)
    • ASSEMBLYAssembled
    • COLOR FINISHYellow
    • CONSTRUCTIONFiberglass
    • SERIES500
    • STACK AND/OR NESTStack and Nest
    • STYLEWire Embedded Rim
    • WEIGHT LBS3 (1.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.