Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Molded Fiberglass Toteline Nest and Stack Lid 780518 - 24-1/4" x 14-3/4", Pkg Qty 10, Blue - Pkg Qty 10
See all 153 items in product family

Molded Fiberglass Toteline Nest and Stack Lid 780518 - 24-1/4" x 14-3/4", Pkg Qty 10, Blue - Pkg Qty 10

Item #: WB603074BL

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $312.50 Save up to 29%
$23.50 each

Sold in packages of 10

Qty Price
1-3 $235.00/ pkg.
4+ $222.50/ pkg.
Product Information
Customer Review
Product Q&A
Super Tuff Fiberglass Tote Box Lid

Lids for our tote boxes fit tightly and permits stacking. Tough material is reinforced with polyester and will not rust, corrode, rot or dent. Resists water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Sold in carton quantities.

Product Specifications

    • LENGTH INCHES24-3/8 (61.91 cm)
    • WIDTH INCHES14-7/8 (37.78 cm)
    • BRANDMFG Tray
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER7805185268
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPContainers
    • accessory_typeCover and Lid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.