Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Molded Fiberglass Toteline Nest and Stack Wash Box 705148 -21-1/8"L x 15-1/8"W x 6"H, Gray
See all 8 items in product family

Molded Fiberglass Toteline Nest and Stack Wash Box 705148 -21-1/8"L x 15-1/8"W x 6"H, Gray

Item #: WB239244

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $60.60 Save up to 26%
Qty Price
1-11 $47.95 ea.
12+ $44.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Reinforced Nest & Stack Fiberglass Wash Boxes
Strong and rugged gray fiberglass composite boxes feature 1/4" diameter holes in bottom and 2-1/2" x 5/16" side slots to permit drainage and ventilation. Ideal for parts washing and storage as they withstand hot water, steam, detergents, oils, grease, degreasers, cutting oils and continuous use in temperatures up to 350°F. Fiberglass material protects valuable parts and delicate finishes from marring. Reinforced construction provides 150 lb. capacity. This model nests and stacks to save space when empty and to protect contents when full.

Product Specifications

    • LENGTH INCHES21-1/8 (53.66 cm)
    • WIDTH INCHES15-5/8 (39.69 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • INSIDE BOTTOM LENGTH INCHES19-1/4 (48.9 cm)
    • INSIDE BOTTOM WIDTH INCHES13-5/8 (34.61 cm)
    • CAPACITY LBS150 (68.18 kg)
    • CAPACITY CUBIC FEET.80 (.02 cu. m)
    • ASSEMBLYAssembled
    • BRANDMFG Tray
    • COLOR FINISHGray
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER705148
    • STACK AND/OR NESTStack and Nest

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.