Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buckhorn Folding Bulk Shipping Container - BI4840342010000 - 48x40x34 1600 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Buckhorn Folding Bulk Shipping Container - BI4840342010000 - 48x40x34 1600 Lb. Capacity

Item #: WB155217

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $607.49 Save up to 12%
Price: $534.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FOLDING BULK CONTAINER
Folds to save on return shipping

Made of industrial grade polymers material resists rust, odors, and moisture and cleans easily. Structurally reinforced at all stress points for added strength and stability. Smooth inside surface cleans easily. Positive interlocking corners provide secure set-up and quick folding. Convenient four-way forklift access. 3:1 stacking ratio for money-saving return shipping. Folds to 15" high.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • INSIDE LENGTH INCHES44 (111.76 cm)
    • INSIDE WIDTH INCHES36 (91.44 cm)
    • INSIDE HEIGHT INCHES27-1/2 (69.85 cm)
    • CAPACITY LBS1600 (727.27 kg)
    • CAPACITY CUBIC FEET25.3 (.72 cu. m)
    • ASSEMBLYAssembled
    • BRANDBuckhorn
    • COLLAPSED HEIGHT INCHES15 (38.1 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERBI4840342010000
    • PRODUCT GROUPBulk Containers
    • RETURN RATIO2.3:1
    • STACK AND/OR NESTStack
    • WEIGHT LBS119 (54.09 kg)
  • Large label area for easy identification.
  • Stacks when open or folded on interlocking feet.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Black plastic crate

Your review: Crate greatly simplify picking up product from our suppliers. Also we can consolidate product until we are ready to check it in.

Is this review helpful?

Plastic Folding Shipping Container

Your review: The container is being used to transport plastic scrap off film from different areas of our blown film process. Your container was chosen for its design, durability in preventing back injuries when lifting and transporting film scrap.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.