Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Folding Bulk Shipping Container BC4845-34 48x45x34 2000 lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Plastic Folding Bulk Shipping Container BC4845-34 48x45x34 2000 lb. Capacity

Item #: WB442211

Ships same day. Only 49 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 296.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Plastic Folding Bulk Shipping Container 48x45x34 2000 lb. Capacity

Straight injection molded black plastic shipping container provides high impact resistance. I-beam technology on these bulk containers improves base strength by up to 40% stronger than standard folding containers. 2 hinged drop down doors fold flush against container for easy access to contents. The plastic shipping container folds easily with plastic ergonomic latches. High return ratio for reduced costs on these folding shipping container; distribute 78 full and return 234 folded on the same trailer. These Plastic Shipping Containers include labeling area on sides. Stacks up to 3 high and 9 when folded. Allows 4-way forklift access. Overall measures 48"”L x 45”"W x 34”"H. Folds to 12-3/4”"H. 2000 lb. capacity.

Click here to see our full selections of Plastic Folding Bulk Containers.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES45 (114.3 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • INSIDE LENGTH INCHES44-1/2 (113.03 cm)
    • INSIDE WIDTH INCHES41-1/2 (105.41 cm)
    • INSIDE HEIGHT INCHES28-1/5 (71.63 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • CAPACITY CUBIC INCHES28.63 (469.16 cu. cm)
    • CAPACITY CUBIC FEET28.6 (.81 cu. m)
    • ASSEMBLYAssembled
    • BRANDMonoflo
    • COLLAPSED HEIGHT INCHES12-3/4 (32.39 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONInjection Molded Plastic
    • DESCRIPTIONPlastic Shipping Folding Bulk Container
    • FORK ENTRY4-Way
    • MANUFACTURERS PART NUMBERBC4845-34
    • PRODUCT GROUPBulk Containers
    • RETURN RATIO2.6:1
    • STACK AND/OR NESTStacks up to 3 and 9 when folded
    • WEIGHT LBS120 (54.55 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (11 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

11 Results

Good quality

Your review: Nice shipping container. Seems to ship without sustaining damage.

Is this review helpful?

Parts Manager

Your review: Very sturdy container. Easy to assemble. Light weight. Folds to a compact size.

Is this review helpful?

Bulk Container

Your review: This container met our expectations and is working out well as a storage container for anchors.

Is this review helpful?

folding crate

Your review: great product. we used it to ship part of our freight to a convention center. worked great, this is why we ordered a 2nd one. will use them instead of using our hugh wooden crate.

Is this review helpful?

folding bulk container

Your review: Great item, has many uses.

Is this review helpful?

Just what we ordered

Your review: The containers are just what was needed and what we ordered. Very please with the product,order was correct and sent in a timely manner.

Is this review helpful?

bulk containers

Your review: The product was shipped in a timely manner,and my customer was pleased with his containers.A good value for sure!

Is this review helpful?

bin

Your review: I purchased this container to use it as a waste bin for paper. We bail our scrap paper and the other bins we were using are not very ergonomic. We made a wheeled cart about a foot high to set this bin on and with the drop sides, our employees find it alot easier to empty the bin without having to bend over at the waist to pick up heavy bundles of paper from the bottom of the bin.

Is this review helpful?

Great tool!

Your review: The folding bulk container is proving to be a wonderful asset to our fleet. Since we can now store our smaller roofing items in these the amount of broken or lost material has greatly reduced! I recommend everyone have these.

Is this review helpful?

Folding bulk container

Your review: Nice sturdy colapsable box that will work well to store away heavy pieces of hardware that are used once in a while. The locks that hold the box in the open position seem solid and secure.

Is this review helpful?

Great Bins........Super Price............

Your review: Our warehouse uses these bins to store bulk parts, we had to order some more of them and I looked at some other sites first, then I looked here and the price could not be beat, and they are the exact same as what I already had. I will come to Global fisrt from now on........

Is this review helpful?

Sort by: 
1 ...

11 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.