Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buckhorn Folding Bulk Shipping Container - BS6448340210002 - 64-1/2x48x34 2000 Lbs. Black
See all 47 items in product family

Buckhorn Folding Bulk Shipping Container - BS6448340210002 - 64-1/2x48x34 2000 Lbs. Black

Item #: WB238334

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,088.20 Save up to 14%
Price: $939.00
Product Information
Customer Review
Product Q&A
Accessories
BUCKHORN? PLASTIC FOLDING BULK CONTAINERS
Style C ? 2,000 Lb. Capacity
Industrial grade polymer structural foam plastic shipping container resists oils, chemicals and moisture. Smooth interior surface is easy-to-clean. Extra length bulk container is ideal for automotive trim parts, hoses, pipes, harnesses and other long, awkward shaped items. Durable one-piece base for strength and greater capacity. 2 hopper gates with drop-down doors are included on the long sides of this storage container for easy access, even when stacked. Snap lock latches secure panels and doors for quick folding and setup. Includes plastic runner channels and 1 steel runner on center of bottom reinforcement to increase load capacity. Allows 4-way forklift access. Black color.

Product Specifications

    • LENGTH INCHES64-1/2 (163.83 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • INSIDE LENGTH INCHES60-3/4 (154.31 cm)
    • INSIDE WIDTH INCHES48 (121.92 cm)
    • INSIDE HEIGHT INCHES34 (86.36 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • CAPACITY CUBIC FEET41.65 (1.18 cu. m)
    • ASSEMBLYAssembled
    • BRANDBuckhorn
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • FORK ENTRY4
    • MANUFACTURERS PART NUMBERBS6448340210002
    • PRODUCT GROUPBulk Containers
    • RETURN RATIO2.5:1
    • STYLEC
    • WEIGHT LBS183 (83.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.