Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
S60x6 Female Buttress x 2" Part A Camlock Adapter

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

S60x6 Female Buttress x 2" Part A Camlock Adapter

Item #: WBB700408

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $12.66 Save up to 34%
Price: $ 8.40
Product Information
Customer Review
Product Q&A
S60x6 Female Buttress x 2" Part A Camlock Adapter

Reducer from male buttress valve to 2" male Camlock Part 'A' to connect 2" Camlock Coupler. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes .

Thread Details:

S60 x 6 Buttress thread. 60.0mm (2.36") outside diameter and 6.00mm (0.24") thread pitch (distance between threads) to DIN Standard 6131. This is the most common thread found on European IBC's such as Schuetz, Mauser, Sotralenz, Werit, Fustiplast, etc. Refer to Key A in REFERENCE TABLE below.

Product Specifications

    • ASSEMBLYAssembled
    • CONNECTION2" Camlock
    • CONSTRUCTIONPolypropylene
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPIBC & Tank Accessories
    • SEAL CONSTRUCTIONLDPE (Low-Density Polyethylene)
    • STYLES60 x 6 (2") Male Buttress Adapters
    • TO FIT VALVE/THREADS60X6 (2") Buttress
    • TYPEPart A Camlock
    • WEIGHT LBS0.3 (.14 kg)
    • accessory_typeContainer Adapter
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Buttress adapter

Your review: Adapter was easy to find, cost was very reasonable. I would like to see it offered in other materials,ex. aluminum.

Is this review helpful?

Perfect fit.....

Your review: Perfect fit for the containers I use to transport water for the farm.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.