Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Straight Wall Container 37288 Solid Sides And Base 16"L x 12"W x 8-1/4"H, Gray - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Akro-Mils Straight Wall Container 37288 Solid Sides And Base 16"L x 12"W x 8-1/4"H, Gray - Pkg Qty 12

Item #: WB662123B

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $320.88 Save up to 44%
$15.00 each

Sold in packages of 12

Price: $180.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Straight Wall Pallet Containers
for Multi-Tier Stock Cart
These rugged plastic containers are designed to mix and match on our multi-tier stock carts. All sizes are also designed to stack together compatibly and fit efficiently in a standard pallet footprint. Comfortable grip handholds on all four sides permit quick and easy lifting. Solid walls and bottom keep even the smallest items inside and provide a smooth interior surface. Sold in carton quantities of 12.

This container is compatible with the 2-Tier Stock Cart and the 3-Tier Stock Cart.

Other available container sizes:
24"L x 16"W x 8-1/4"H Container
24"L x 16"W x 12-1/4"H Container
24"L x 16"W x 16-1/8"H Container

Product Specifications

    • LENGTH INCHES16 (40.64 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES8-1/4 (20.96 cm)
    • CAPACITY LBS50 (22.73 kg)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • COLOR FAMILYBlack
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER37288
    • PACKAGE QUANTITY12
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pallet Container With Solid Sides And Base 16l X 1

Your review: Reasonable priced with great durability!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.