Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco All Welded Steel Lug Tote Cart TL236-U5-AS-NB - 12 Lug Tote Capacity, No Totes
See all 32 items in product family

Jamco All Welded Steel Lug Tote Cart TL236-U5-AS-NB - 12 Lug Tote Capacity, No Totes

Item #: WB239766

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $438.95
Product Information
Customer Review
Product Q&A
Accessories
LUG TOTE BOX CARTS
All Welded Steel Cart
Tote box carts make transporting bin totes easy! These tote lug carts are designed for transporting and storing anything from small parts, components to food and recyclables. Durable tote carts roll smoothly on casters. Slide runners support tote boxes and allow quick, easy access. These tote carts accept plastic tote boxes that measure 25-1/8”L x 16”W x 8-1/2”H (totes sold separately). Made with all welded steel framing. Moves easily on 5” urethane swivel casters.

Purchase Tote Boxes to expand your storage system.

Product Specifications

    • LENGTH INCHES26 (66.04 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • CAPACITY- BIN QTY (BIN SIZE)12(25-1/8"L x 16"W x 8-1/2"H)
    • ASSEMBLYAll-Welded
    • BIN QUANTITY0
    • BRANDJamco
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERTL236-U5-AS-NB
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPTote Carts
    • APPROVED/CERTIFIED--

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

12 tote Box Cart

Your review: Very Sturdy. We use these in our business and they perform very well.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Hello- Can you tell me if the Quantum Cross Stack Nest tub TUB2417-12 (23-3/4 x 17-1/4 x 12)(Item Number WG603121BL) will fit in this tote Box Cart? Thank you very much. Jim T

Question Asked By: Jim , April 06, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.